Apply to be a TradeMaster!
Main product image of Sanipack Macerating Pump for In-Wall Frame System (White)
Magnifying glass
Hover image to zoom

Sanipack Macerating Pump for In-Wall Frame System (White)

Brand:
Saniflo
SKU:
011
Rating:
(0)
Q&A:
(0)
Sanipack Macerating Pump for In-Wall Frame System (White)
Magnifying glass
Hover image to zoom
$1,159.74 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
4.5 Amps
Product Highlight: Tank Volume
3.1 Gallons
Product Highlight: Max Temp (F)
104°F Max Temp
Product Highlight: RPM
3600 RPM
Product Highlight: Color
White
Product Highlight: Warranty
2 Year Warranty

Description

–
The Saniflo 011 Sanipack is a 1/2 HP macerating pump engineered for full bathroom installations up to 15 feet below the sewer line or 150 feet away from a soil stack. Designed for in-wall mounting with wall-hung toilets, it efficiently handles both black and gray water, offering a concealed and space-saving solution for residential applications.

Key Features
  • 1/2 HP motor sealed in oil-filled enclosure
  • Stainless steel macerator blades
  • Discharge capacity: up to 15 ft vertically or 150 ft horizontally
  • Compact dimensions: 11" H x 16-3/4" W x 4-3/4" D
  • Weight: 17 lbs
  • 2-year warranty

Compatibility & Applications
  • Compatible with wall-hung toilets
  • Suitable for full bathroom installations including toilet, sink, shower, and urinal
  • Ideal for residential settings such as basements, attics, garages, and upper floors

Installation & Operation Notes
  • Activates via internal pressure chamber and microswitch when water enters the unit
  • Electrical requirement: 120V, 60Hz, 4.5A
  • Discharge pipe diameter: 3/4" or 1"
  • Two 1-1/2" side inlets for additional fixture connections
  • 1-1/2" vent connection on the side of the unit *mechanical vents (AAVs) are not permitted*
  • Equipped with non-return valve to prevent backflow
  • 360° Rotatable discharge elbow for flexible installation

Certifications & Compliance
  • CSA (IPC, NSPC) certified
  • IAPMO (UPC) listed
  • Complies with ASME A112.3.4 and CSA B45.9 standards

Specs

–
Product Type:

Pump

Intended Use:

Full Bathroom

Amperage:

4.5

Tank Volume:

3.1 Gallons

Power Supply:

110 VAC

60 Hz

Max Temp (F):

104°F

RPM:

3600

Color:

White

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy