Pros, Join Our TradeMaster Program!
Description
The Sanistar is a self-contained dual-flush toilet system used to install a half-bathroom up to 9 feet below the sewer line, or even up to 100 feet away from a soil stack. It incorporates a macerating system which can handle human waste and toilet paper in residential applications. The blade is made out of a hardened stainless steel material which eliminates the need for any service or replacement.

The Sanistar is a combination of a vitreous china toilet bowl and macerator/pump built into one compact unit. The Sanistar needs no gravity flow tank as the flushing action and macerating pump cycle is automatic after pressing a push button on top of the bowl. The flushing mechanism is electrically timed to allow water to pass through the toilet.

By pressing the push button, this activates a timer and a solenoid valve in order to fill and wash the sides of the bowl. The motor starts and the waste and paper are sucked inside, where it is macerated and pumped away. The motor stops after approximately 10-15 seconds and the timer programs the refill of the bowl with fresh water.

The standard dual flush version uses 1.28 gpf (4.8 lpf) and 1 gpf (3.8 lpf). To choose either option, the unit is provided with a dual push button. This option allows using less water than any regular toilet but with the same efficiency.

The inside of the Sanistar comprises of a pressure switch and circuit board assembly, which starts and stops the unit, and the motor, which drives the blade and the pump. The motor is sealed for life in an oil filled enclosure. A common spindle/shaft drives the impeller and the macerator blades. The moving parts therefore are kept to an absolute minimum. Water and organic waste matter, enter the chamber and are reduced to slurry as the macerator blades rotate at 3600 RPM. The reduced solids are picked up and the impeller mounted beneath the motor ejects the waste. The unit pumps the effluent upward to 9 feet and/or 100 feet horizontally (with gravity fall).

The discharge elbow on the back of the Sanistar can be rotated 360 degrees to fit any type of installation required. A non-return valve, which comes already assembled on the discharge elbow, prevents back flow into the unit.

The Sanistar will also discharge gray water from a sink. The wastewater drains into a 1 1/4" hose connection in back of the toilet. The system turns on automatically once water is drained through a sink.

The Sanistar is a forced main and does not need to vented and connected to a vent stack. Other fixtures may need to be vented as per local plumbing codes.

The Sanistar saves space and can be hung on any sturdy wall. It comes complete with a wall bracket system that can be placed against a wall or if you start from scratch, it can be built into the wall and mounted against a set of double 2 x 6 studs. The wall bracket has feet that can be adjusted to allow the Sanistar to be hung at a height that is comfortable for the user; for example between 15 and 18 inches.

It is also highly recommended for the macerator/pump to be connected to a Ground Fault Interrupter (GFI) circuit.

The Sanistar has been certified to the applicable electrical standard; Electrical standard UL 788, CA: Electrical standard CSA C22.2

The Sanistar is composed by a toilet bowl and motor assembly. It comes with the toilet seat and metal frame to mount the toilet bowl to the wall.

Read more
Specs
Intended Use:
Half Bathroom
Application:
Toilet
Sink
Amperage:
9
Tank Volume:
0.8 Gallons
Power Supply:
60 Hz
120 VAC
Max Temp (F):
95°F
Color:
White
Warranty:
2 Years
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.