Apply to be a TradeMaster!
Main product image of Sanigrind Grinder Pump for Bottom Outlet Toilets (White)
Magnifying glass
Hover image to zoom

Sanigrind Grinder Pump for Bottom Outlet Toilets (White)

Brand:
Saniflo
SKU:
014
Rating:
(0)
Q&A:
(0)
Sanigrind Grinder Pump for Bottom Outlet Toilets (White)
Magnifying glass
Hover image to zoom
$1,293.08 each
In Stock
In Stock
Get 8 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
9 Amps
Product Highlight: Tank Volume
3.2 Gallons
Product Highlight: Max Temp (F)
104°F Max Temp
Product Highlight: RPM
3600 RPM
Product Highlight: Color
White
Product Highlight: Warranty
2 Year Warranty

Description

–
The Saniflo 014 SaniGrind Pro is a 1 HP grinder pump engineered to install a complete bathroom up to 25 feet below the sewer line or 150 feet away from a soil stack. Designed for use with standard bottom-outlet toilets, it efficiently handles both black and gray water from multiple fixtures, making it suitable for residential and commercial applications.

Key Features
  • 1 HP motor sealed in oil-filled enclosure
  • Stainless steel cutting blades operating at 3600 RPM
  • Discharge capacity: up to 25 ft vertically or 150 ft horizontally
  • Discharge pipe size: 3/4" or 1"
  • Two 2" side inlets for additional fixture connections
  • 1-1/2" vent connection on top of the unit
  • Rotatable discharge elbow with non-return valve
  • Dimensions: 10-1/2" H x 20-5/16" W x 8" D
  • Weight: 30 lbs
  • 2-year warranty

Compatibility & Applications
  • Compatible with standard bottom-outlet toilets
  • Suitable for full bathroom installations including toilet, sink, bathtub, shower, and washing machine (indirect connection)
  • Ideal for residential and commercial settings such as rental units, offices, and warehouses

Maintenance & Troubleshooting
  • Regular descaling recommended to prevent limescale buildup
  • Service panel allows easy access to electrical components and level sensor
  • If the unit runs continuously, check for blockages or a faulty microswitch
  • In case of reduced performance, inspect for obstructions in the impeller or discharge line

Certifications & Compliance
  • CSA (IPC, NSPC) certified
  • IAPMO (UPC) listed
  • ASME A112.3.4 and CSA B45.9 standards

Specs

–
Intended Use:

Full Bathroom

Commercial Systems

Application:

Toilet

Product Type:

Pump

Amperage:

9

Tank Volume:

3.2 Gallons

Power Supply:

120 VAC

60 Hz

Max Temp (F):

104°F

RPM:

3600

Color:

White

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy