Apply to be a TradeMaster!
Main product image of SaniCom1 Heavy Duty Commercial Drain Pump Light Duty Water Pump
Magnifying glass
Hover image to zoom

SaniCom1 Heavy Duty Commercial Drain Pump Light Duty Water Pump

Brand:
Saniflo
SKU:
018-SANIFLO
Rating:
(0)
Q&A:
(0)
SaniCom1 Heavy Duty Commercial Drain Pump Light Duty Water Pump
Magnifying glass
Hover image to zoom
$1,035.81 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1 HP
Product Highlight: Warranty
2 Year Warranty

Description

–
Saniflo 018 Sanicom 1 Heavy Duty Commercial Drain Pump
The Saniflo 018 Sanicom 1 is a 1 HP gray water pump engineered for commercial and residential applications. It accepts hot, acidic, or greasy wastewater from multiple fixtures, making it ideal for environments where gravity drainage isn't feasible.

Key Features
  • 1 HP oil-filled, thermally protected motor
  • Discharge capacity: up to 25 ft vertically or 250 ft horizontally
  • Temperature rating: 194°F
  • Compact dimensions: 13" H x 17" W x 9" D
  • Weight: 22 lbs
  • Noise level: (_<) 68 dBA at 3 ft
  • 2-year warranty

Compatibility & Applications
  • Suitable for commercial kitchens, laundry rooms, barista stations, and residential installations
  • Handles wastewater from dishwashers, washing machines, sinks, showers, and bathtubs
  • Ideal for environments with high-temperature or acidic wastewater

Installation & Operation Notes
  • Requires 120V, 60Hz electrical supply; maximum amperage: 10 A
  • Activated by internal pressure switch when water enters the unit
  • Discharge pipe diameter: 1"
  • Two 2" side inlets for multiple fixture connections
  • Must be vented using a two-way air vent; mechanical vents (AAVs) are not permitted
  • Equipped with non-return valve to prevent backflow
  • 360° Rotatable discharge elbow for flexible installation

Certifications & Compliance
  • CSA (IPC, NSPC) certified
  • IAPMO (UPC) listed
  • Complies with ASME A112.3.4 and CSA B45.9 standards

Specs

–
Product Type:

Pump

Horse Power:

1

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy