Shop Resideo Sale
Main product image of SaniSWIFT Pro Water Pump (Grey)
Magnifying glass
Hover image to zoom

SaniSWIFT Pro Water Pump (Grey)

Brand:
Saniflo
SKU:
022
Rating:
(0)
Q&A:
(0)
SaniSWIFT Pro Water Pump (Grey)
Magnifying glass
Hover image to zoom
$350.37 each
In Stock
In Stock
Get 8 Mon, Nov 16
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty
Product Highlight: Color
Gray

Description

–

The Saniflo 022 SaniSWIFT Pro is a heavy-duty gray water pump designed for residential and commercial applications. It efficiently removes wastewater from fixtures such as sinks, showers, dishwashers, and washing machines (via a laundry sink). The unit can discharge effluent up to 14 feet vertically or 140 feet horizontally, making it suitable for installations where gravity drainage is not feasible.

  • Function: Pumps gray water from various fixtures, including sinks, showers, dishwashers, and washing machines (via a laundry sink), to the main drainage line.
  • Compatibility: Designed for use in residential and commercial settings where gravity drainage is not feasible.
  • Specifications:
    • Motor Power: 1/3 HP
    • Voltage: 120V
    • Frequency: 60 Hz
    • Amperage: 4.5 A
    • Noise Level: 44 dBA
    • Inlets: Two 2" side inlets and one 1.5" top inlet
    • Discharge Size: 1.5" or 1.25"
    • Maximum Flow Rate: 24 GPM
    • Maximum Vertical Discharge: 14 feet
    • Maximum Horizontal Discharge: 140 feet
    • Material: High-density polyethylene (HDPE) enclosure
    • Certifications: CSA (IPC, NSPC), IAPMO (UPC)
    • Warranty: 2-year limited warranty

Specs

–
Product Type:

Pump

Color:

Gray

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy