Apply to be a TradeMaster!
Main product image of Sanicompact One Piece Toilet w/ Macerator Built into the Base (White)
Magnifying glass
Hover image to zoom

Sanicompact One Piece Toilet w/ Macerator Built into the Base (White)

Brand:
Saniflo
SKU:
023
Rating:
(1)
Q&A:
(0)
Sanicompact One Piece Toilet w/ Macerator Built into the Base (White)
Magnifying glass
Hover image to zoom
$1,255.47 each
In Stock
In Stock
Get 2 Mon, Oct 5 - Wed, Oct 7

Lift Gate

–
This product weighs 65 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
7.2 Amps
Product Highlight: Tank Volume
0.8 Gallons
Product Highlight: Color
White
Product Highlight: Warranty
2 Year Warranty

Description

–
The Saniflo 023 Sanicompact is a self-contained, floor-mounted toilet with an integrated macerator pump, designed for half-bathroom installations where space is limited or below-grade plumbing is required. This unit allows for the addition of a toilet and sink in areas without traditional gravity drainage, pumping waste up to 9 feet vertically or 100 feet horizontally.

Key Features
  • Integrated 0.3 HP macerator pump operating at 3600 RPM
  • Dual-flush system: 1.28 GPF (standard) and 1.0 GPF (eco mode)
  • Compact design with dimensions: 15-3/4" H x 14-1/2" W x 18-1/4" D
  • Discharge capacity: up to 9 ft vertically or 100 ft horizontally
  • Discharge pipe diameter: 1"
  • Includes soft-close toilet seat
  • Noise level: (_<) 53 dBA at 3 ft
  • 2-year warranty

Compatibility & Applications
  • Suitable for half-bathroom installations in residential settings
  • Ideal for basements, attics, garages, or areas without traditional plumbing
  • Can handle waste from a toilet and gray water from a sink
  • Recommended to connect to a Ground Fault Interrupter (GFI) circuit

Installation & Operation Notes
  • No external venting required; built-in air vent system
  • Activated by push-button flush mechanism
  • Discharge elbow can be rotated 360° for flexible installation
  • Equipped with non-return valve to prevent backflow
  • Recommended to connect to a Ground Fault Interrupter (GFI) circuit

Maintenance & Troubleshooting
  • Minimal maintenance due to sealed motor and limited moving parts
  • Regular descaling recommended to prevent limescale buildup
  • If unit does not activate, check power supply and push-button mechanism
  • Ensure discharge line is free from obstructions

Certifications & Compliance
  • CSA Certified - ASME A112.3.4
  • CSA B45.9

Specs

–
Product Type:

Toilet Bowl

Application:

Toilet

Sink

Intended Use:

Half Bathroom

Amperage:

7.2

Tank Volume:

0.8 Gallons

Power Supply:

120 VAC

60 Hz

Operating Temp Range:

95° to 110°F

Max Operating Temp:

110°F

Color:

White

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Will only use again if absolutely dire

I tried my hardest to convince the customer to go with a real toilet and crock for their new basement bathroom, to no avail. PROS-no vent required for toilet only, BUT if you add a sink, that still needs vented and there's better options out there for vented pumps if you have to run a vent anyway... The cost is cheaper then busting concrete, crock, pump, and standard toilet. CONS- if you add a sink, it still needs vent... Takes a couple flushes to move the big stuff out of the bowl, even #1 takes 2 flushes to clear up the yellow. The fill tube came disconnected from fqctory or shipping and when we first ran it, water shot out everywhere behind the toilet. Probably won't get this again unless a customer is super cheap or there physically is not better way to get a toilet and/or sink installed.
James l
Kennett, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy