Apply to be a TradeMaster!
Main product image of Sanicubic 1 VX Heavy Duty Simplex Vortex System (Grey)
Magnifying glass
Hover image to zoom

Sanicubic 1 VX Heavy Duty Simplex Vortex System (Grey)

Brand:
Saniflo
SKU:
049
Rating:
(0)
Q&A:
(0)
Sanicubic 1 VX Heavy Duty Simplex Vortex System (Grey)
Magnifying glass
Hover image to zoom
$1,900.26 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
12 Amps
Product Highlight: Max Temp (F)
158°F Max Temp
Product Highlight: Color
Gray
Product Highlight: Warranty
2 Year Warranty

Description

–
The Saniflo 049 Sanicubic 1 VX is a 1.5 HP simplex vortex lift station engineered to handle black and gray water from multiple fixtures in both residential and commercial settings. Equipped with a vortex impeller, it pumps wastewater containing solids up to 2 inches in diameter, making it ideal for applications where gravity drainage is not feasible.

Key Features
  • 1.5 HP oil-filled, thermally protected motor
  • Vortex impeller capable of handling solids up to 2" in diameter
  • Discharge capacity: up to 36 ft vertically (2" pipe) or 20 ft vertically (4" pipe); up to 328 ft horizontally (2" pipe) or 1,640 ft horizontally (4" pipe)
  • Discharge rate: 125 GPM at 3 ft head (2" pipe); 137 GPM at 3 ft head (4" pipe)
  • External control panel with visual and audible alarm system
  • IP68 rated for possible submergence
  • Tank capacity: 15.9 gallons
  • Dimensions: 19-7/8" H x 27-5/8" W x 21-5/8" D
  • Weight: 68 lbs
  • 2-year limited warranty

Compatibility & Applications
  • Suitable for residential and commercial installations
  • Handles waste from multiple fixtures including toilets, sinks, bathtubs, showers, washing machines, and dishwashers
  • Ideal for basements, rental units, offices, warehouses, and other areas lacking gravity drainage

Installation & Operation Notes
  • Requires 220-240V, 60Hz electrical supply; maximum amperage: 12 A
  • Activated by internal pressure switches when wastewater reaches trigger level
  • Inlets located on either side at the bottom and on top of the unit
  • Three inlets accommodating 1-1/2" or 4" diameter pipes
  • Discharge pipe options: 2" or 4" rigid pipes
  • Discharge comes with built-in non-return valve
  • Vent connection: 2-1/2" on top of the enclosure; mechanical vents (AAVs) are not permitted
  • Minimum height difference of 11" required between the base of the unit and the lowest fixture drain
  • Effluent pipe leading into the pump must have a 1/4" per foot gravity flow
  • If the incoming rate exceeds the discharge rate, the system activates the alarm stage

Certifications & Compliance
  • CSA (IPC, NSPC) certified
  • IAPMO (UPC) listed
  • Complies with ASME A112.3.4 and CSA B45.9 standards

Specs

–
Product Type:

Pump

Amperage:

12

Intended Use:

Commercial Systems

Power Supply:

60 Hz

Max Temp (F):

158°F

Color:

Gray

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy