Apply to be a TradeMaster!
Main product image of Sanialarm-Alarm for the Macerators and Sanivite (White)
Magnifying glass
Hover image to zoom

Sanialarm-Alarm for the Macerators and Sanivite (White)

Brand:
Saniflo
SKU:
050
Rating:
(0)
Q&A:
(0)
Sanialarm-Alarm for the Macerators and Sanivite (White)
Magnifying glass
Hover image to zoom
$70.00 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Warranty
2 Year Warranty

Description

–
The Saniflo 050 Sanialarm is a battery-powered high water alarm designed to provide an early warning in the event of a potential overflow It is compatible with select Saniflo macerator and gray water pump systems. The alarm emits an audible alert when the internal water level exceeds safe operating limits.

Key Features
  • 80 dB audible alarm for immediate overflow warning
  • When water exceeds maximum level the pressure switch activates alarm
  • Battery-powered operation (batteries not included)
  • Easy installation on top of compatible Saniflo units
  • 2-year warranty

Compatibility & Applications
  • Compatible with Saniflo models: Saniplus, Sanibest, Sanivite, Sanipack, and Sanigrind
  • Suitable for residential and commercial installations requiring overflow protection

Operation Notes
  • Activates automatically when internal water level rises above safe threshold
  • Emits continuous 80 dB alarm until manually switched off or high water level issue is resolved

Specs

–
Product Type:

Alarm

Color:

White

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy