Apply to be a TradeMaster!
Main product image of Sanipit 24 GR CB Pre-Assembled Packaged Grinding 1 HP Pump System w/ Basin and Control Panel/Alarm
Magnifying glass
Hover image to zoom

Sanipit 24 GR CB Pre-Assembled Packaged Grinding 1 HP Pump System w/ Basin and Control Panel/Alarm

Brand:
Saniflo
SKU:
054-SANIFLO
Rating:
(0)
Q&A:
(0)
Sanipit 24 GR CB Pre-Assembled Packaged Grinding 1 HP Pump System w/ Basin and Control Panel/Alarm
Magnifying glass
Hover image to zoom
$1,762.81 each
Out of Stock
Out of Stock
Get it Wed, Nov 4 - Wed, Nov 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1 HP
Product Highlight: Cord Length
32"
Product Highlight: Amperage
10 Amps
Product Highlight: Voltage
120v
Product Highlight: Capacity (Gallons)
41 Gallons

Description

–
The Saniflo 054 Sanipit 24 GR CB is a pre-assembled, heavy-duty 24" x 24" grinding pump system designed for new residential and commercial installations. Equipped with a 1 HP stainless steel grinder pump this is ideal for environments where gravity drainage isn't feasible.

Key Features
  • 1 HP oil-filled, thermally protected motor
  • Stainless steel grinder blade
  • Discharge capacity: up to 66 GPM
  • Maximum vertical lift: 25 ft; shut-off head: 33 ft
  • Maximum horizontal discharge: 328 ft
  • External control panel with visual and audible alarm system (15 ft cable)
  • IP68 rated for possible submergence
  • Dry cavity design for easy maintenance
  • Basin capacity: 21 gallons
  • Dimensions: 24.75" H x 15.5" W x 21.75" D
  • Weight: 66 lbs
  • Noise level: (_<) 68 dBA at 3 ft
  • 4-year limited warranty

Compatibility & Applications
  • Suitable for residential and commercial installations
  • Handles waste from multiple fixtures including toilets, sinks, bathtubs, showers, washing machines, and dishwashers
  • Ideal for basements, rental units, offices, warehouses, and other areas lacking gravity drainage

Installation & Operation Notes
  • Requires 120V, 60Hz electrical supply; maximum amperage: 10 A
  • Activated by internal air pressure switches when wastewater reaches trigger level
  • Triple-redundant air pressure switch system
  • Inlet: 4"
  • Vent connection: 2" on top of the enclosure; mechanical vents (AAVs) are not permitted
  • Discharge pipe: 2" rigid pipe connected on the top of the pump
  • Internal discharge pipe equipped with a check valve to prevent backflow
  • If the incoming rate exceeds the discharge rate, the system activates the alarm stage

Certifications & Compliance
  • CSA (IPC, NSPC) certified
  • Complies with ASME A112.3.4 and CSA B45.9 standards

Specs

–
Horse Power:

1

Cord Length:

32"

Amperage:

10

Voltage:

120v

Capacity (Gallons):

41

Shutoff Head (ft.):

33'

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy