Apply to be a TradeMaster!
Main product image of Sanicubic 1 Simplex System, Above the Floor Installation (White)
Magnifying glass
Hover image to zoom

Sanicubic 1 Simplex System, Above the Floor Installation (White)

Brand:
Saniflo
SKU:
069
Rating:
(0)
Q&A:
(0)
Sanicubic 1 Simplex System, Above the Floor Installation (White)
Magnifying glass
Hover image to zoom
$2,076.21 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
10 Amps
Product Highlight: Tank Volume
8.5 Gallons
Product Highlight: Max Temp (F)
158°F Max Temp
Product Highlight: Color
White
Product Highlight: Warranty
2 Year Warranty

Description

–
The Saniflo 069 Sanicubic 1 is a 1 HP heavy-duty simplex grinder system engineered to pump wastewater from multiple fixtures in residential and commercial settings. Designed for above-floor installations, it handles black and gray water, making it ideal for environments where gravity drainage isn't feasible.

Key Features
  • 1 HP oil-filled, thermally protected motor
  • Discharge capacity: up to 36 ft vertically or 328 ft horizontally
  • Handles solids up to 2" in diameter
  • External control panel with visual and audible alarm system (15 ft cable)
  • IP68 rated for possible submergence
  • Tank capacity: 8.5 gallons
  • Dimensions: 18-1/8" W x 16-3/4" D x 11-3/4" H
  • Weight: 50 lbs
  • Noise level: (_<) 68 dBA at 3 ft
  • 2-year limited warranty

Compatibility & Applications
  • Suitable for residential and commercial installations
  • Handles waste from multiple fixtures including toilets, sinks, bathtubs, showers, washing machines, and dishwashers
  • Ideal for basements, rental units, offices, warehouses, and other areas lacking gravity drainage

Installation & Operation Notes
  • Requires 220-240V, 60Hz electrical supply; maximum amperage: 10 A
  • Activated by internal pressure switches when wastewater reaches trigger level
  • Inlets located on either side at the bottom and on top of the unit
  • Four inlets accommodating 1-1/2" or 4" diameter pipes
  • 1-1/2" discharge pipe diameter with built-in non-return valve
  • Vent connection: 1-1/2" on top of the enclosure; mechanical vents (AAVs) are not permitted
  • If the incoming rate exceeds the discharge rate, the system activates the alarm stage

Certifications & Compliance
  • CSA (IPC, NSPC) certified
  • IAPMO (UPC) listed
  • Complies with ASME A112.3.4 and CSA B45.9 standards

Specs

–
Product Type:

Pump

Amperage:

10

Tank Volume:

8.5 Gallons

Power Supply:

60 Hz

240 VAC

Max Temp (F):

158°F

Color:

White

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy