Apply to be a TradeMaster!
Main product image of Saniaccess 2 Macerating Pump (White)
Magnifying glass
Hover image to zoom

Saniaccess 2 Macerating Pump (White)

Brand:
Saniflo
SKU:
081-SANIFLO
Rating:
(0)
Q&A:
(0)
Saniaccess 2 Macerating Pump (White)
Magnifying glass
Hover image to zoom
$874.73 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
4.5 Amps
Product Highlight: Tank Volume
2.3 Gallons
Product Highlight: Max Temp (F)
104°F Max Temp
Product Highlight: RPM
3600 RPM
Product Highlight: Color
White
Product Highlight: Warranty
2 Year Warranty

Description

–
The Saniflo 081 Saniaccess 2 is a 1/2 HP macerating pump engineered for half bathroom installations up to 15 feet below the sewer line or 150 feet away from a soil stack. It handles waste from both a toilet and sink, making it ideal for basement or remote bathroom installations.

Key Features
  • 1/2 HP oil-filled, thermally protected motor
  • Discharge capacity: up to 15 ft vertically or 150 ft horizontally
  • Discharge rate: 27 GPM at 3 ft head; 17 GPM at 15 ft head
  • Dual-access service panels for easy maintenance
  • Compact dimensions: 10-1/2" H x 16-1/2" W x 6-3/4" D
  • Weight: 15 lbs
  • Noise level: (_<) 53 dBA at 3 ft
  • 2-year warranty

Installation & Operation Notes
  • Activates via internal pressure chamber and microswitch when water enters the unit
  • Electrical requirement: 120V, 60Hz, 4.5A
  • 1-1/2" vent connection on the side of the unit; mechanical vents (AAVs) are not permitted
  • Discharge pipe diameter: 3/4" or 1"
  • Two 1-1/2" side inlets for additional fixture connections
  • Equipped with non-return valve to prevent backflow
  • 360° Rotatable discharge elbow for flexible installation

Compatibility & Applications
  • Compatible with Saniflo rear-discharge toilets (models 083 or 087)
  • Suitable for half-bathroom installations including toilet and sink
  • Ideal for residential settings such as basements, attics, garages, and pool houses

Certifications & Compliance
  • CSA (IPC, NSPC) certified
  • IAPMO (UPC) listed
  • Complies with ASME A112.3.4 and CSA B45.9 standards

Specs

–
Product Type:

Pump

Amperage:

4.5

Tank Volume:

2.3 Gallons

Power Supply:

60 Hz

120 VAC

Max Temp (F):

104°F

RPM:

3600

Color:

White

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy