Shop Limited Time Deals
Main product image of SaniACCESS 3 Macerating Pump with Toilet Tank and Round Toilet Bowl (White)
Magnifying glass
Hover image to zoom

SaniACCESS 3 Macerating Pump with Toilet Tank and Round Toilet Bowl (White)

Brand:
Saniflo
SKU:
082-003-005
Rating:
(0)
Q&A:
(0)
SaniACCESS 3 Macerating Pump with Toilet Tank and Round Toilet Bowl (White)
Magnifying glass
Hover image to zoom
082-003-005 has been discontinued
Discontinued August 13, 2014
This product has been discontinued.

Product Highlights

Product Highlight: Color
White

Description

SaniACCESS 3 Macerating Upflush Toilet is ideal for simple removal of clogs. In the rare case of a clog, the SaniACCESS 3 has easy access to electrical components and the macerating blades.

This Kit Includes:
  • (1) 082-SANIFLO: SaniACCESS 3 macerating bathroom pump
  • (1) 003-SANIFLO: White toilet bowl (round)
  • (1) 005-SANIFLO: White toilet tank

Features:
  • Pumps vertically up to 15 ft
  • Connects a toilet, sink, shower and/or bath
  • Easy Installation
The SaniACCESS 3 system can be installed in a complete bathroom up to 15 feet below the sewer line. It can installed up to 150 feet away from a soil stack. In addition to the toilet included in this package, the SaniACCESS 3 macerating pump can be connected with any sink, shower, or bath.

How SaniACCESS 3 Operates:

When the toilet is flushed, the water drains into the SaniACCESS 3. Inside, the pressure sensing system, consisting of a microswitch and a membrane detects pressure from the water level rising inside. Once the water reaches the membrane, the pump turns on and causes the blades to spin at 3600 RPM. The blades chop the waste into tiny particles, which fall to the bottom of the pump case. These are then picked up by the impeller and pumped out of the internal discharge pipe. As the waste exits the pump, the waste goes through a discharge elbow which connects to an external 3/4" discharge pipe. A built in non-return valve, prevents the waste from returning back to the pump once the system turns off. As the water level in the container goes down, the micro switch shuts off until the toilet is flushed again. The SaniACCESS 3 cycle is roughly 10 to 15 seconds depending upon the discharge configuration.

Specs

Intended Use:

Full Bathroom

Includes:

SaniACCESS 3

Round Toilet

Toilet Tank

Application:

Toilet

Shower

Bath

Sink

Color:

White

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm