Apply to be a TradeMaster!
Main product image of Saniaccess 3 Macerating Pump (White)
Magnifying glass
Hover image to zoom

Saniaccess 3 Macerating Pump (White)

Brand:
Saniflo
SKU:
082-SANIFLO
Rating:
(1)
Q&A:
(0)
Saniaccess 3 Macerating Pump (White)
Magnifying glass
Hover image to zoom
$998.55 each
In Stock
In Stock
Get 9 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
4.5 Amps
Product Highlight: Max Temp (F)
104°F Max Temp
Product Highlight: RPM
3600 RPM
Product Highlight: Color
White
Product Highlight: Warranty
2 Year Warranty

Description

–
The Saniflo 082 Saniaccess 3 is a ½ HP macerating pump designed to install a complete bathroom up to 15 feet below the sewer line or 150 feet away from a soil stack. It efficiently handles waste from a toilet, sink, bathtub, and shower, making it ideal for basement or remote bathroom installations. Key Features
  • 1/2 HP motor sealed in oil-filled enclosure
  • Stainless steel macerator blades operating at 3600 RPM
  • Discharge capacity: up to 15 ft vertically and/or 150 ft horizontally
  • Discharge pipe size: 3/4" or 1"
  • Two 2" side inlets for additional fixture connections
  • 1-1/2" vent connection on top of the unit
  • Rotatable discharge elbow with non-return valve
  • Dimensions: 10-3/4" H x 18-3/4" W x 6-3/4" D
  • Weight: 18 lbs
  • 2-year warranty

Compatibility & Applications
  • Compatible with Saniflo rear-discharge toilets
  • Suitable for full bathroom installations including toilet, sink, bathtub, and shower
  • Ideal for residential and commercial settings such as basements, offices, and rental units
  • Activates via internal pressure switch when water enters the unit

Maintenance & Troubleshooting
  • Dual service access panels allow easy access to electrical components and macerator blades
  • Regular descaling recommended to prevent limescale buildup
  • If the unit runs continuously, check for blockages or a faulty microswitch
  • In case of reduced performance, inspect for obstructions in the impeller or discharge line

Certifications & Compliance
  • CSA (IPC, NSPC) certified
  • IAPMO (UPC) listed
  • Complies with ASME A112.3.4 and CSA B45.9 standards

Specs

–
Product Type:

Pump

Amperage:

4.5

Power Supply:

120 VAC

60 Hz

Max Temp (F):

104°F

RPM:

3600

Color:

White

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Much Quieter, yet powerful

Replaced after having my first one for 6 years. Use it daily. So much quieter than the first one. Happy so far:)
MommaBoss
New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy