Shop Resideo Sale
Main product image of Sanicondens Clim Mini S Condensate Pump (220/240V), 088
Magnifying glass
Hover image to zoom

Sanicondens Clim Mini S Condensate Pump (220/240V), 088

Brand:
Saniflo
SKU:
088-SANIFLO
Rating:
(0)
Q&A:
(0)
Sanicondens Clim Mini S Condensate Pump (220/240V), 088
Magnifying glass
Hover image to zoom
$120.00 each
Backorder
Backorder
Get it Fri, Dec 11 - Thu, Jan 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
220/240V
Product Highlight: Warranty
4 Year Limited Warranty

Description

–

Compact and ultra-quiet condensate pump for mini-split and A/C units. The Sanicondens Clim Mini S handles up to 27,000 BTUs, discharges up to 20 ft vertically, CSA certified, and comes with all installation accessories.

Key Features

  • Pumps condensate up to 20 feet vertically and/or 150 feet horizontally.
  • Handles systems with a capacity of up to 27,000 BTUs (8 kW).
  • Equipped with a magnetic float for automatic activation and reliable performance.
  • Lightweight and compact design: only 1 lb (0.5 kg), easy to install and conceal.
  • Comes with a 4 ft flexible hose, power cable, vent tube, mounting plate, and bracket for hassle-free setup.

Compatibility & Applications

  • Power Supply: 220/240V - 60 Hz / 0.15 Amps (Max)
  • Operating Temperature: up to 95°F (35°C)
  • Discharge Rate: 2.1 GPH at 3 ft; 1.6 GPH at 20 ft
  • Shut-off Head: 66 ft maximum
  • Suction Head: up to 6.5 ft
  • Inlet: 1 x 5/8" diameter
  • Discharge Pipe: 1/4" diameter
  • Normal Running Time: 3-5 seconds (short bursts)

Specs

–
Product Type:

Pump

Voltage:

220/240V

Hertz:

60

Warranty:

4 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy