Apply to be a TradeMaster!
Main product image of Sanicubic 1 Simplex System, Above the Floor Installation (White)
Magnifying glass
Hover image to zoom

Sanicubic 1 Simplex System, Above the Floor Installation (White)

Brand:
Saniflo
SKU:
089
Rating:
(0)
Q&A:
(0)
Sanicubic 1 Simplex System, Above the Floor Installation (White)
Magnifying glass
Hover image to zoom
$2,076.21 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
10 Amps
Product Highlight: Tank Volume
8.5 Gallons
Product Highlight: Max Temp (F)
158°F Max Temp
Product Highlight: Color
White
Product Highlight: Warranty
2 Year Warranty

Description

–
The Saniflo 089 Sanicubic 1 Simplex System is a heavy-duty, above-floor grinder pump designed for handling wastewater from multiple fixtures in residential and commercial settings. Equipped with a 1 HP motor, it efficiently processes waste, including sanitary products.

Key Features
  • 1 HP oil-filled, thermally protected motor
  • Grinder system with stainless steel cutting blade
  • Discharge capacity: up to 36 feet vertically or 328 feet horizontally.
  • Handles up to 50 gallons per minute
  • IP68 rated enclosure with external control panel
  • Visual and audible alarm system with 15' wire
  • 8.5-gallon tank capacity
  • Temperature rating: up to 158°F
  • Noise level (_<) 68 dBA at 3 feet
  • Dimensions: 13-3/4" H x 18" W x 16-3/4" D
  • Weight: 50 lbs

Compatibility & Applications
  • Suitable for residential and commercial installations
  • Compatible with toilets, sinks, bathtubs, showers, washing machines, and dishwashers
  • Ideal for uncontrolled environments like rental units, offices, and warehouses
  • Can be retrofitted into existing sewage ejector basins (minimum 24" diameter)

Installation & Operation Notes
  • Activates via internal pressure chamber and microswitch when water enters the unit
  • Electrical requirement: 120V, 60Hz, 4.5A
  • Four inlets (1-1/2" or 4") for multiple fixture connections
  • 1-1/2" vent connection mechanical vents (AAVs) are not permitted
  • 1-1/2" discharge pipe with built-in check valve
  • Built-in alarms activate if incoming rate exceeds discharge capacity

Certifications & Compliance
  • CSA Certified (IPC, NSPC)
  • IAPMO (UPC) listed - ASME A112.3.4
  • Macerating Standard CSA B45.9

Specs

–
Product Type:

Pump

Amperage:

10

Tank Volume:

8.5 Gallons

Power Supply:

120 VAC

60 Hz

Max Temp (F):

158°F

Color:

White

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy