Apply to be a TradeMaster!
Main product image of Sanicubic 2 VX Heavy Duty Simplex Vortex System (Grey)
Magnifying glass
Hover image to zoom

Sanicubic 2 VX Heavy Duty Simplex Vortex System (Grey)

Brand:
Saniflo
SKU:
099
Rating:
(0)
Q&A:
(0)
Sanicubic 2 VX Heavy Duty Simplex Vortex System (Grey)
Magnifying glass
Hover image to zoom
$5,203.08 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 0.9 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
12 Amps
Product Highlight: Tank Volume
31.7 Gallons
Product Highlight: Max Temp (F)
158°F Max Temp
Product Highlight: Color
Gray
Product Highlight: Warranty
2 Year Warranty

Description

–
The Saniflo 099 Sanicubic 2 VX is a heavy-duty duplex vortex lift station designed to handle black and gray water from multiple fixtures in both residential and commercial settings. Equipped with dual 1.5 HP motors and vortex impellers, it pumps wastewater containing solids up to 2 inches in diameter, making it ideal for environments where gravity drainage isn't feasible.

Key Features
  • Dual 1.5 HP oil-filled, thermally protected motors
  • Vortex impellers capable of handling solids up to 2" in diameter
  • Discharge capacity: up to 36 ft vertically (2" pipe) or 20 ft vertically (4" pipe); up to 328 ft horizontally (2" pipe) or 1,640 ft horizontally (4" pipe)
  • Discharge rate: 145 GPM at 3 ft head (2" pipe); 250 GPM at 3 ft head (4" pipe)
  • External control panel with visual and audible alarm system (15 ft cable)
  • IP68 rated for possible submergence
  • Tank capacity: 31.7 gallons
  • Dimensions: 29-5/8" H x 36" W x 28" D
  • Weight: 223 lbs
  • Noise level: (_<) 70 dBA at 3 ft
  • 2-year limited warranty

Compatibility & Applications
  • Suitable for residential and commercial installations
  • Handles waste from multiple fixtures including toilets, sinks, bathtubs, showers, washing machines, and dishwashers
  • Ideal for basements, rental units, offices, warehouses, and other areas lacking gravity drainage

Installation & Operation Notes
  • Requires 220-240V, 60Hz electrical supply; maximum amperage: 12 A
  • Activated by internal pressure switches when wastewater reaches trigger level
  • Inlets located on either side at the bottom and on top of the unit
  • Five inlets accommodating 1-1/2" or 4" diameter pipes
  • Discharge pipe options: 2" or 4" rigid pipes
  • Built-in non-return valves on discharge connections
  • Vent connection: 2-1/2" on top of the enclosure; mechanical vents (AAVs) are not permitted
  • If the incoming rate exceeds the discharge rate, the system activates the alarm stage

Certifications & Compliance
  • CSA (IPC, NSPC) certified
  • IAPMO (UPC) listed
  • Complies with ASME A112.3.4 and CSA B45.9 standards

Specs

–
Product Type:

Pump

Intended Use:

Commercial Systems

Amperage:

12

Tank Volume:

31.7 Gallons

Power Supply:

60 Hz

Max Temp (F):

158°F

Color:

Gray

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy