Shop Resideo Sale
Discharge Elbow
Discharge Elbow
$47.79 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Saniflo COUDGB - Discharge Elbow
The Saniflo COUDGB Discharge Elbow is an ABS plastic elbow fitting that directs waste from Saniflo macerators into the building's drain line.

  • Material: High-strength ABS polymer with corrosion inhibitors
  • Temperature Rating: up to 150°F.
  • Function: Redirects effluent from the macerator outlet at a 90° angle to connect with horizontal or vertical discharge piping.
  • Compatibility: Fits Sanicubic and Sanibest macerating pump models, including most SFA models using standard 1.25" or 1.5" discharge boots.
  • Reliability: Reinforced elbow wall prevents deformation under backpressure up to 10 PSI; interior smooth finish resists clogging.
  • Specs

    –
    Product Type:

    Replacement Part

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy