Apply to be a TradeMaster!
Main product image of 9" x 11" x 0.25" Pre-Filter for Compact70 Dehumidifiers
Magnifying glass
Hover image to zoom

9" x 11" x 0.25" Pre-Filter for Compact70 Dehumidifiers

Brand:
Santa Fe
SKU:
4027168
Rating:
(2)
Q&A:
(0)
9" x 11" x 0.25" Pre-Filter for Compact70 Dehumidifiers
Magnifying glass
Hover image to zoom
$17.46 each
In Stock
In Stock
Get 31 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Filter Size
9" x 11" x 0.25"

Description

–
9" x 11" x 0.25" Pre-Filter for Compact70 Dehumidifiers

Product Features
  • Prevents debris from damaging unit
  • Durable material in a metal frame
  • 9" x 11" x 0.25"

Specs

–
Product Type:

Pre-Filter

Filter Size:

9" x 11" x 0.25"

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Excellent product

Product does what it is supposed to do
Rodneyu
Powhatan, VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product from SupplyHouse again.

I used it in my Santa Fe compact dehumidifier. It worked great.
Joe
North Dakota
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy