Apply to be a TradeMaster!
Main product image of 9" x 11" x 1" MERV-13 Dehumidifier Filter
Magnifying glass
Hover image to zoom
9" x 11" x 1" MERV-13 Dehumidifier Filter
Magnifying glass
Hover image to zoom
$37.34 each
In Stock
In Stock
Get 143 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: MERV
13 MERV Rating
Product Highlight: Filter Size
9" x 11" x 1"

Description

–
9" x 11" x 1" MERV-13 Dehumidifier Filter

Specs

–
Product Type:

Filter

MERV:

13

Filter Size:

9" x 11" x 1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 9 reviews
100% would recommend this product
5
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Excellent customer service

I always order filters for my dehumidifier in the crawl space from you.
Cindy
Champaign, Illinois
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed!

Great fit, great price and arrived ahead of schedule.
Ray
Richmond, VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good replacement but its 3/4" thick not 1"

Replacement filter usually last me one year. So, I'll be in touch!
keeping it dry
NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will always go to Supply House for my dehumidifier filters

I have my filters changed once a year in my crawl space by the service man who checks on my air conditioning system. The representative I spoke with on the phone was patient and extremely polite. Qualities that are hard to come by with a lot of companies. It was a pleasure working with him.
Susie
Champaign, Illinois
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked perfect

Fast shipping. Good price. Filter worked perfect.
Sam
Nashville, TN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product very well made and easy to use

Filter for dehumidifier
None
Tennessee
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product - quick and efficient service

Appears to be a quality replacement filter for my compact 70. The fit was a touch tighter than the original, but otherwise a match. The turn around was excellent. The packaging used for shipping was perfect. Will buy again.
MM
SC
4 years ago
Was this review helpful to you?

I will buy this product again

Works well
MJ
Oxford, Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Received earlier

I was told it originally not come in until February. It arrived in early December. Was able to change out with no issues.
Tomm
Greenwood, sc
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy