Apply to be a TradeMaster!
Main product image of 9" x 11" Replacement DR65 Filter
Magnifying glass
Hover image to zoom

9" x 11" Replacement DR65 Filter

SKU:
50049537-005
Rating:
(37)
Q&A:
(0)
9" x 11" Replacement DR65 Filter
Magnifying glass
Hover image to zoom
$21.83 each
In Stock
In Stock
Get 171 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
9" x 11" x 1"
Product Highlight: Used With
DR65 Series

Description

–
Honeywell Home 50049537-005, 9" x 11" Replacement DR65 Filter is a factory intake filter for DR65 series whole-home dehumidifiers, used to protect the coil and maintain airflow.

Key Features:
  • OEM replacement air filter
  • Nominal size 9" x 11"
  • For Honeywell Home DR65 dehumidifier models

Compatibility & Applications:
  • Fits DR65 series units that specify 50049537-005.
  • Captures airborne debris at the dehumidifier intake.

Installation & Operation Notes:
  • Replace per the DR65 maintenance schedule.
  • Access the filter panel, swap the media, and confirm secure seating.

Maintenance & Troubleshooting:
  • Replace when visibly dirty or at the interval listed in the DR65 documentation to maintain airflow and performance.

Specs

–
Product Type:

Filter

Size:

9" x 11" x 1"

Application:

Air Quality

Used With:

DR65 Series

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.97 out of 37 reviews
100% would recommend this product
4.97
out of 37 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
97%
4 star
3%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 37 reviews

Great product, great service

This is the second time I've ordered dehumidifier filters from this company. Customer service is timely and seamless. I will definitely purchase from SupplyHouse again and again.
Marianne
Bloomington, IL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again

Easy to navigate SupplyHouse.com's website & to to order. Also, I spoke with a company representative adding addition value to feel good about returning for future purchases. Thank you!
DWK
Carmel, IN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Filter

Product does the job it is suppose to do.
DR65 Replacement Filter 9x11"
Valparaiso, IN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best way to reorder HVAC filters

Recommended by our reliable HVAC maintence co. Mountain Air. Less expensive, free shipping & reliable.
Mack
Asheville, NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick Delivery

Customer Service was great in locating an old order so I made sure to order the exact filter I needed.
bzgirl
Atlanta
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will purchase this again.

Exact filter fit and great original quality…thank you.
Edward Powell
Paoli Indiana
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

This product is used for my 2 dehumidifiers. Buying them from you turned out to be cheaper than from my heating/cooler contractor.
Kathy
SD
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy

the right size and manufacture
Harry
North Charleston sc
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Value

Good quality and fit
Birdie
Staunton,Va
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product and service

This was an original equipment manufacturer's product. Price was competitive and shipping and delivery were quick and as promised. Can't ask for anything more.
Joe
CAry, NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy