Apply to be a TradeMaster!
Main product image of DEH 3000R Dehumidifier & Ventilation System Controller w/ Remote Sensor
Magnifying glass
Hover image to zoom

DEH 3000R Dehumidifier & Ventilation System Controller w/ Remote Sensor

Brand:
Santa Fe
SKU:
4028407
Rating:
(0)
Q&A:
(0)
DEH 3000R Dehumidifier & Ventilation System Controller w/ Remote Sensor
Magnifying glass
Hover image to zoom
$428.57 each
In Stock
In Stock
Get 36 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Temperature Range (F)
30°F - 90°F

Description

–
DEH 3000R Dehumidifier & Ventilation System Controller w/ Remote Sensor

The Santa Fe DEH 3000R Digital Controller features a remote sensor that can be placed up to 100 feet away from the controller. The remote sensor allows the homeowner to accurately control and monitor the temperature in a given area and provides the option to have a virtually invisible appearance on the wall.

Product Features
  • Central Fan Integration – Operates A/C fan with dehumidifier operation.
  • A/C Sensor – Automatically activates or deactivates the dehumidifier when the air conditioner runs.
  • High Temperature Cutout – Disables dehumidifier operations if household temperatures reach the cutout setpoint.
  • Dry Out Cycle Timer – Automatic fan cycling to ensure dry and clean coils.
  • Auto Reboot – Resumes operation with prior settings in the event of power failure

Specs

–
Product Type:

Controller

Voltage:

24V

Temperature Range (F):

30°F - 90°F

Humidity Range:

10 to 95%

Features:

Sensor

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy