Apply to be a TradeMaster!
Main product image of 6" Round Ventilation Damper (Normally Closed/Power Open)
Magnifying glass
Hover image to zoom

6" Round Ventilation Damper (Normally Closed/Power Open)

Brand:
Aprilaire
SKU:
6506
Rating:
(13)
Q&A:
(0)
6" Round Ventilation Damper (Normally Closed/Power Open)
Magnifying glass
Hover image to zoom
$111.58 each
In Stock
In Stock
Get 136 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Shape
Round
Product Highlight: Voltage
24V
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Material
Galvanized Steel

Description

–
Aprilaire round dampers come in all the sizes you need and work well with either rigid metal or flex duct. Adjustable blade positioning and an integrated foam seal provide flexibility for any type of zone job.

Specifications
  • Power open/spring close operation
  • Two Wire Installation
  • 24Vac, 6W, 19Va
  • 60Hz Synchronous Type Motor
  • Impedance protected for continuous stall
  • Adjustable stop (in open position)

Specs

–
Product Type:

Damper

Motor:

Power Open

Automatic

Type:

Normally Closed

Application:

Air Quality

Shape:

Round

Size:

6"

Voltage:

24V

Material:

Galvanized Steel

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.85 out of 13 reviews
100% would recommend this product
4.85
out of 13 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
85%
4 star
15%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 13 reviews

Quick response and shipping.

Products were as advertised and arrived in good condition.
Leaky
spruce pine nc
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fresh Air? Yes, please

Great little damper. I use it as a fresh air intake for my house. Controlled by the thermostat ventilation feature.
Orest
Skokie, Illinois
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excelent

This is a great quality motorized damper. Silent operation, great build quality, seals great.
Lectricman
South Louisiana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again

It was used as a fresh air intake and worked perfectly.
Antonio
Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy ordering, quick delivery, packaged well, easy returns

Product was delivered quickly and well packaged. Great customer experience!
Mick
Ocean View, Delaware
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Aprilaire N/C Damper

Aprilaire has very hood products. I am using this as a fresh air intake for my home. When connected to an Aprilaire 8920W I can control the fresh air as I want. The 8920W will close the damper when the temperature is below a set point or when the Humidity or Temperature rise above a set point, or I can program it to turn on at different times of the day as needed.
Plumber
Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would. Buy again

Worked great
Jim
Kansas
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Delivered the product as advertised

Great product. Will order it again if needed.
JY2021
Austin, TX
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

The order was processed very fast, as well as delivery
Mechanic2406
Staten Island, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Product came damaged but usable. Overall the product works well.
MR. DIY
Sarasota, FL
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy