Shop Resideo Sale
Main product image of DEH 3000 Dehumidifier & Ventilation System Controller
Magnifying glass
Hover image to zoom

DEH 3000 Dehumidifier & Ventilation System Controller

Brand:
Santa Fe
SKU:
4028539
Rating:
(2)
Q&A:
(0)
DEH 3000 Dehumidifier & Ventilation System Controller
Magnifying glass
Hover image to zoom
$398.99 each
In Stock
In Stock
Get 20 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Temperature Range (F)
30°F - 90°F

Description

–

DEH 3000 Dehumidifier & Ventilation System Controller


The Santa Fe DEH 3000 Digital Control is designed to integrate with the Ultra Series line of whole house ventilating dehumidifiers and allows homeowners to precisely monitor and control moisture levels, manage fresh air ventilation (with optional damper), and activate air filtration - all from the convenience of their living space.


Product Features

  • Central Fan Integration - Operates A/C fan with dehumidifier operation.
  • A/C Sensor - Automatically activates or deactivates the dehumidifier when the air conditioner runs.
  • High Temperature Cutout - Disables dehumidifier operations if household temperatures reach the cutout setpoint.
  • Dry Out Cycle Timer - Automatic fan cycling to ensure dry and clean coils.
  • Auto Reboot - Resumes operation with prior settings in the event of power failure

Specs

–
Product Type:

Controller

Voltage:

24V

Temperature Range (F):

30°F - 90°F

Humidity Range:

10 to 95%

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

RSK Series 10" Duct Round Backdraft Damper
SKU: RSK10
Fantech

Product Reviews

3.5 out of 2 reviews
50% would recommend this product
3.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Second One Works but Still Inaccurate

First DEH 3000 failed to work and was in constant reset/hold mode. The first DEH 3000 appeared to have inaccurate temperature and humidity levels. Temperature read 6 degrees high while the humidity level read low. The second/replacement DEH 3000 works but, again the temperature reads high and the humidity reads low. There is no way to adjust either settings (bias controls) and no factory reset. This dehumidistat does feature integrations where you can control other HVAC equipment when the unit is running or the other HVAC (e.g., air handler) is running. However, while this is a nice touch, this integration can be solved with Home Automation if the functionality is desired. Wiring is a pain. There is no back plane to mount the wires to like with the Honeywell or Trane thermostats. Instead the up to 11 18ga wires feed through a 3/4" x 1" hole on the main board. Not well designed. To be fair, 6 of these wires are for other HVAC equipment integration and are NOT required for the DEH 3000 to function. There are other dehumidistats out there which I'd try before the DEH 3000 and they are less pricey. See photos comparing temp/humidity readings differences and of the wiring.
OmahaDB
Omaha
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Used this with my Ultra120H

I used this with my Ultra120H. Works great just following the directions.
Holden
Wingo, KY
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy