Apply to be a TradeMaster!
Main product image of Turtle Safe Wall Pack, 20W, 4000K CCT, Black Finish, Amber Light
Magnifying glass
Hover image to zoom

Turtle Safe Wall Pack, 20W, 4000K CCT, Black Finish, Amber Light

Brand:
Satco
SKU:
65-888
Rating:
(0)
Q&A:
(0)
Turtle Safe Wall Pack, 20W, 4000K CCT, Black Finish, Amber Light
Magnifying glass
Hover image to zoom
$77.99 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120-277V, 277v, 120v
Product Highlight: Color
Black
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Wattage
20 Watts
Product Highlight: Size
8-7/10"
Product Highlight: Shape
Rectangle

Description

–
This is a Turtle Safe Wall Pack; 20W; 4000K CCT; Black Finish; Amber Light manufactured by Satco.
Introducing SATCO NUVO's 65-888 turtle-friendly, small-footprint wall pack in a black finish. Designed for coastal areas near turtle breeding grounds, this fixture features a die-cast aluminum frame and an IK06-rated polycarbonate cover for durability. Operating at 20W with a 120V-277V voltage range, it includes a concealed push-button switch-accessed via a gasketed half inch knockout-for seamless switching between 4000K white light and 590-nanometer amber light during spawning seasons to comply with local ordinances and codes. An integrated by-passable photocell enhances energy efficiency, while 2.5kV surge protection ensures lasting performance. Style, features, durability, and effortless code compliance between seasons are at the heart of its design.

Features:
  • Switch between 4000K and Amber Light
  • 2,493 White Light Lumens, 344 Amber Light Lumens
  • 590 Nanometers
  • Integrated By-passable Photocell
  • Black Die-Cast Aluminum Frame
  • IK06 Polycarbonate Cover
  • Range Voltage 120-277V
  • IP65 Rated
  • 50,000 Hour Functional Life
  • 5 Year Warranty

Specs

–
Voltage:

120-277V

277v

120v

Lumens:

2493

Color:

Black

Warranty:

5 Year

Wattage:

20

Product Type:

Wall Pack

Color Temperature:

Neutral White

Size:

8-7/10"

CCT (Kelvin):

4000K

Shape:

Rectangle

Finish:

Black

Base Type:

Integrated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy