| Warranty: | 2 Year Limited |
|---|---|
| Wattage: | 24 12 10 |
| Incandescent Equivalent: | 45W 65W |
| Voltage: | 34V 12v |
| Product Type: | Work Light |
| ANSI Base: | Integrated |
| Bulb Included: | Integrated |
| Style: | Utility |
| Finish: | Frost |
| Replaceable Light Source: | No |
| Frequency: | 60 Hz |
| Beam Spread: | 280 |
| Location Rating: | Wet |
| Dimmable: | Yes |
| Lamp Type: | Integrated LED |
| Lumens: | 950 750 1800 |
| Country of Origin: | China |
| Material: | Plastic |
| Energy Star Rated: | No |
| Application: | Indoor |
| CCT (Kelvin): | 3000K |
| Operating Temp Range: | -4°F to 113°F |
| CCT Selectable: | No |
| Color Temperature: | Warm White |
| Technology: | LED |
| Cri: | 90 |
| Base Type: | Integrated |