| Technology: | Fluorescent |
|---|---|
| Style: | Utility |
| Country of Origin: | China |
| Warranty: | 1 Year Limited (Fixtures) |
| Voltage: | 120v |
| Dimmable: | Lamp Dependent |
| CCT Selectable: | No |
| Product Type: | Flush Mount |
| Replaceable Light Source: | Yes |
| Lamp Type: | T2 |
| Bulb Included: | Yes |
| Base Type: | Bi Pin GU24 |
| Energy Star Rated: | No |
| Power Method: | Hardwired |
| Cord Length: | 9" |
| Finish: | White |
| ANSI Base: | GU24 |
| Material: | Urea |
| Wattage: | 13 |
| Application: | Indoor |