| Color Temperature: | Warm White |
|---|---|
| Filament Type: | C-7A |
| Product Type: | Lamp |
| Technology: | Incandescent |
| Lumens: | 162 |
| CCT (Kelvin): | 2700K |
| ANSI Base: | E12 |
| Base Type: | Candelabra |
| Finish: | Satin White |
| Shape: | G16.5 |
| Rated Life (hours): | 2500 |
| Dimmable: | Yes |
| Cri: | 100 |
| Operating Position: | Universal |
| Energy Star Rated: | No |
| Wattage: | 25 |
| Voltage: | 130v |
| Lamp Type: | Globe |
| Warranty: | Avg. Rated Hour Limited |
| Beam Spread: | 360 |