| Operating Temp Range: | -4°F to 104°F |
|---|---|
| Warranty: | Avg. Rated Hour Limited |
| Color Temperature: | Warm White |
| Technology: | LED |
| Beam Spread: | 360 |
| Wattage: | 12 |
| Energy Star Rated: | No |
| CCT Selectable: | No |
| Replaceable Light Source: | Yes |
| Lumens: | 100 |
| Cri: | 80 |
| Style: | Display |
| Bulb Included: | Yes |
| Incandescent Equivalent: | 75W |
| Country of Origin: | China |
| CCT (Kelvin): | 2700K |
| Lamp Type: | S14 |
| Voltage: | 120v |
| Base Type: | Medium |
| Application: | Indoor Outdoor |
| Product Type: | String Light |
| Frequency: | 60 Hz |
| ANSI Base: | E26 |