| Lamp Type: | Integrated LED |
|---|---|
| Wattage: | 8 |
| Mount: | Ceiling Wall |
| Application: | Indoor |
| Material: | Plastic |
| ANSI Base: | Plug |
| CCT Selectable: | Yes |
| Dimmable: | Yes |
| Incandescent Equivalent: | 75W |
| Lumens: | 800 |
| Technology: | LED |
| Base Type: | Plug |
| Operating Temp Range: | -4°F to 104°F |
| Bulb Included: | Integrated |
| Color Temperature: | Cool White Warm White |
| Product Type: | Tape Light |
| Style: | Decorative |
| Energy Star Rated: | No |
| Location Rating: | Damp |
| Finish: | White |
| CCT (Kelvin): | 3000K 6500K |
| Replaceable Light Source: | No |
| Warranty: | 1 Year Limited (Smart Products) |
| Voltage: | 120v |
| Cri: | 80 |
| Beam Spread: | 120 |
| Country of Origin: | China |
| Power Method: | Plug-In |