| Voltage: | 120v |
|---|---|
| Lamp Type: | Integrated LED |
| Lumens: | 2500 |
| ANSI Base: | Plug |
| Color Temperature: | Warm White Cool White |
| Wattage: | 28 |
| Location Rating: | Wet |
| Cri: | 80 |
| Dimmable: | Yes |
| Replaceable Light Source: | No |
| Warranty: | 1 Year Limited (Smart Products) |
| CCT (Kelvin): | 6500K 3000K |
| Country of Origin: | China |
| Beam Spread: | 120 |
| Application: | Outdoor Indoor |
| CCT Selectable: | Yes |
| Technology: | LED |
| Product Type: | Tape Light |
| Energy Star Rated: | No |
| Base Type: | Plug |
| Style: | Decorative |
| Finish: | White |
| Frequency: | 60 Hz |
| Mount: | Ceiling Wall |
| Power Method: | Plug-In |
| Bulb Included: | Integrated |
| Operating Temp Range: | -4°F to 104°F |
| Material: | Plastic |