| Base Type: | Medium Adapter |
|---|---|
| Lumens: | 700 |
| Color Temperature: | Color Changeable Warm White Cool White |
| Technology: | LED |
| Voltage: | 120v |
| Finish: | White |
| Energy Star Rated: | Yes |
| Country of Origin: | China |
| CCT (Kelvin): | 5000K 2700K |
| Product Type: | Downlight Retrofit |
| Power Method: | Connector Adapter |
| Incandescent Equivalent: | 45W |
| Bulb Included: | No |
| Beam Spread: | 90 |
| Shape: | Round |
| Replaceable Light Source: | No |
| Cri: | 90 |
| Operating Temp Range: | -4°F to 113°F |
| Warranty: | 5 Year Limited (Fixtures) |
| Style: | Utility |
| Location Rating: | Wet |
| ANSI Base: | E26 Adapter |
| Mount: | Ceiling |
| CCT Selectable: | Yes |
| Material: | Metal |
| Frequency: | 60 Hz |
| Lamp Type: | Integrated LED |
| Application: | Indoor |
| Dimmable: | Yes |
| Wattage: | 8.7 |