| Power Method: | Direct Wired |
|---|---|
| Base Type: | Integrated |
| Warranty: | 5 Year Limited (Fixtures) |
| Beam Spread: | 36 |
| CCT (Kelvin): | 5000K 2700K |
| Shape: | Round |
| Energy Star Rated: | Yes |
| Color Temperature: | Color Changeable Cool White Warm White |
| Finish: | White |
| Country of Origin: | China |
| Application: | Indoor |
| CCT Selectable: | Yes |
| Replaceable Light Source: | No |
| Lumens: | 650 |
| Product Type: | Downlight |
| Location Rating: | Damp |
| Cri: | 90 |
| Incandescent Equivalent: | 50W |
| Voltage: | 120v 277v |
| Frequency: | 60 Hz |
| Dimmable: | Yes |
| Material: | Aluminum |
| Wattage: | 9 |
| Lamp Type: | Integrated LED |
| ANSI Base: | Integrated |
| Style: | Utility |
| Mount: | Recessed Ceiling |
| Operating Temp Range: | -4°F to 113°F |
| Technology: | LED |
| Bulb Included: | Integrated |