This item is a 9 Watt LED Gimbaled Downlight 4" RGB & Tunable White Round Starfish IOT Black Finish 650 Lumens 120-277 Volt manufactured by Satco.
| Technology: | LED |
|---|---|
| CCT Selectable: | Yes |
| Bulb Included: | Integrated |
| Replaceable Light Source: | No |
| Mount: | Recessed Ceiling |
| Country of Origin: | China |
| Voltage: | 277v 120v |
| Lamp Type: | Integrated LED |
| Wattage: | 9 |
| Power Method: | Direct Wired |
| Location Rating: | Damp |
| Shape: | Round |
| Color Temperature: | Cool White Warm White Color Changeable |
| Incandescent Equivalent: | 50W |
| Application: | Indoor |
| Base Type: | Integrated |
| Finish: | Black |
| Dimmable: | Yes |
| Product Type: | Downlight |
| Operating Temp Range: | -4°F to 113°F |
| CCT (Kelvin): | 5000K 2700K |
| Beam Spread: | 36 |
| Style: | Utility |
| Lumens: | 650 |
| Warranty: | 5 Year Limited (Fixtures) |
| Frequency: | 60 Hz |
| Material: | Aluminum |
| Cri: | 90 |