| Color Temperature: | Cool White Color Changeable Warm White |
|---|---|
| Country of Origin: | Thailand |
| Finish: | White |
| Incandescent Equivalent: | 65W |
| Power Method: | Connector Adapter |
| Cri: | 90 |
| Material: | Aluminum |
| CCT (Kelvin): | 5000K 2000K |
| ANSI Base: | Integrated |
| Application: | Indoor |
| Wattage: | 13 |
| Product Type: | Downlight Retrofit |
| Technology: | LED |
| Bulb Included: | Integrated |
| Operating Temp Range: | -4°F to 104°F |
| Location Rating: | Wet |
| Frequency: | 60 Hz |
| Warranty: | 5 Year Limited (Fixtures) |
| Shape: | Round |
| Lamp Type: | Integrated LED |
| Voltage: | 120v |
| Beam Spread: | 110 |
| Lumens: | 850 |
| Replaceable Light Source: | No |
| Style: | Utility |
| CCT Selectable: | Yes |
| Dimmable: | Yes |
| Mount: | Recessed Ceiling |
| Energy Star Rated: | Yes |
| Base Type: | Integrated |