| Technology: | LED |
|---|---|
| Product Type: | Remote Driver LED Downlight |
| Application: | Indoor |
| Country of Origin: | China |
| Voltage: | 120v |
| Shape: | Square |
| Beam Spread: | 40 |
| Incandescent Equivalent: | 75W |
| ANSI Base: | Integrated |
| Finish: | Black |
| Material: | Aluminum |
| Style: | Utility |
| Energy Star Rated: | Yes |
| Warranty: | 5 Year Limited (Fixtures) |
| Frequency: | 60 Hz |
| Replaceable Light Source: | No |
| Bulb Included: | Integrated |
| Lumens: | 840 |
| CCT Selectable: | No |
| CCT (Kelvin): | 3000K |
| Base Type: | Integrated |
| Mount: | Ceiling |
| Color Temperature: | Warm White |
| Wattage: | 12 |
| Power Method: | Direct Wired |
| Operating Temp Range: | -4°F to 113°F |
| Dimmable: | Yes |
| Lamp Type: | Integrated LED |
| Location Rating: | Wet |
| Cri: | 90 |