| CCT (Kelvin): | 3500K 4000K 3000K 5000K 2700K |
|---|---|
| ANSI Base: | Integrated |
| Material: | Aluminum |
| Technology: | LED |
| Number of Lamps: | 1 |
| Lamp Type: | Integrated LED |
| Product Type: | Remote Driver LED Downlight |
| Beam Spread: | 40 |
| Operating Temp Range: | -4°F to 113°F |
| Lumens: | 840 |
| Mount: | Recessed Ceiling |
| Location Rating: | Wet |
| Wattage: | 12 |
| Cri: | 90 |
| Replaceable Light Source: | No |
| Base Type: | Integrated |
| Power Method: | Direct Wired |
| Application: | Outdoor Indoor |
| Finish: | Black |
| Warranty: | 5 Year Limited (Fixtures) |
| Dimmable: | Yes |
| Style: | Utility |
| Country of Origin: | Vietnam |
| Energy Star Rated: | Yes |
| CCT Selectable: | Yes |
| Incandescent Equivalent: | 75W |
| Voltage: | 120v |
| Frequency: | 60 Hz |
| Shape: | Square |