| Material: | Plastic Aluminum |
|---|---|
| Base Type: | Medium Adapter |
| Beam Spread: | 102 |
| CCT (Kelvin): | 3000K |
| Power Method: | Direct Wired |
| Location Rating: | Damp |
| Bulb Included: | No |
| Finish: | White |
| Mount: | Ceiling |
| Incandescent Equivalent: | 65W |
| Frequency: | 60 Hz |
| Lumens: | 650 |
| CCT Selectable: | No |
| Technology: | LED |
| Replaceable Light Source: | No |
| Lamp Type: | Integrated LED |
| Color Temperature: | Warm White |
| Voltage: | 120v |
| Warranty: | 5 Year Limited (Fixtures) |
| Product Type: | Downlight Retrofit |
| Cri: | 90 |
| Wattage: | 9.2 |
| Country of Origin: | China |
| ANSI Base: | E26 Adapter |
| Style: | Utility |
| Dimmable: | Yes |
| Energy Star Rated: | Yes |
| Application: | Indoor |
| Shape: | Round |