| Style: | Utility |
|---|---|
| Finish: | White |
| Operating Temp Range: | -4°F to 113°F |
| Color Temperature: | Natural Light |
| Lumens: | 900 |
| Product Type: | Downlight Retrofit |
| Material: | Die-Cast Aluminum |
| Frequency: | 60 Hz |
| Energy Star Rated: | No |
| Base Type: | Integrated |
| Lamp Type: | Integrated LED |
| Power Method: | Adapter Connector |
| Location Rating: | Wet |
| Cri: | 90 |
| Warranty: | 5 Year Limited (Fixtures) |
| Technology: | LED |
| CCT Selectable: | No |
| Voltage: | 120v |
| Mount: | Ceiling |
| ANSI Base: | E26 Adapter |
| Replaceable Light Source: | No |
| CCT (Kelvin): | 5000K |
| Number of Lamps: | 1 |
| Beam Spread: | 100 |
| Dimmable: | Yes |
| Incandescent Equivalent: | 75W |
| Shape: | Round |
| Country of Origin: | China |
| Application: | Indoor |
| Wattage: | 12.5 |