| Incandescent Equivalent: | 100W 85W 65W |
|---|---|
| Voltage: | 277v 120v |
| Finish: | White |
| Lamp Type: | Integrated LED |
| Bulb Included: | Integrated |
| Material: | Aluminum |
| Location Rating: | Damp |
| Wattage: | 16 23 11 |
| Mount: | Ceiling |
| Frequency: | 60 Hz |
| Technology: | LED |
| CCT (Kelvin): | 5000K 3500K 4000K 2700K 3000K |
| Cri: | 80 |
| Replaceable Light Source: | No |
| Country of Origin: | China |
| Energy Star Rated: | Yes |
| Dimmable: | Yes |
| Power Method: | Direct Wired |
| Beam Spread: | 80 |
| Style: | Utility |
| Base Type: | Integrated |
| CCT Selectable: | Yes |
| Shape: | Round |
| Application: | Indoor |
| Warranty: | 5 Year Limited (LED Commercial Downlights) |
| Operating Temp Range: | -4°F to 104°F |
| Lumens: | 1200 1750 900 |
| Color Temperature: | Warm White Cool White |
| Product Type: | Commercial Downlight Retrofit |