| Warranty: | 5 Year Limited (LED Commercial Downlights) |
|---|---|
| Lumens: | 3500 2500 3000 |
| CCT Selectable: | Yes |
| Bulb Included: | Integrated |
| Mount: | Ceiling |
| Color Temperature: | Cool White Warm White |
| Base Type: | Integrated |
| Wattage: | 40 46 33 |
| Lamp Type: | Integrated LED |
| Power Method: | Direct Wired |
| Voltage: | 120v 277v |
| CCT (Kelvin): | 5000K 3000K 3500K 2700K 4000K |
| Finish: | White |
| Material: | Aluminum |
| Style: | Utility |
| Technology: | LED |
| Product Type: | Commercial Downlight Retrofit |
| Country of Origin: | China |
| Cri: | 80 |
| Incandescent Equivalent: | 150W 250W 200W |
| Dimmable: | Yes |
| Shape: | Round |
| Energy Star Rated: | Yes |
| Beam Spread: | 80 |
| Application: | Indoor |
| Frequency: | 60 Hz |
| Replaceable Light Source: | No |
| Operating Temp Range: | -4°F to 104°F |
| Location Rating: | Damp |