| Operating Temp Range: | -4°F to 104°F |
|---|---|
| Color Temperature: | Cool White Warm White |
| Replaceable Light Source: | No |
| Base Type: | Integrated |
| Wattage: | 33 40 46 |
| Location Rating: | Damp |
| Application: | Indoor |
| Incandescent Equivalent: | 250W 200W 150W |
| Frequency: | 60 Hz |
| Technology: | LED |
| Lumens: | 3000 3500 2500 |
| CCT Selectable: | Yes |
| Voltage: | 120v 277v |
| Mount: | Ceiling |
| Beam Spread: | 40 |
| Finish: | Silver |
| Style: | Utility |
| Dimmable: | Yes |
| Power Method: | Direct Wired |
| Material: | Aluminum |
| Product Type: | Commercial Downlight Retrofit |
| Country of Origin: | China |
| Shape: | Round |
| Cri: | 80 |
| Bulb Included: | Integrated |
| CCT (Kelvin): | 3000K 2700K 5000K 4000K 3500K |
| Warranty: | 5 Year Limited (LED Commercial Downlights) |
| Lamp Type: | Integrated LED |
| Energy Star Rated: | Yes |