| Incandescent Equivalent: | 90W |
|---|---|
| Style: | Utility |
| CCT (Kelvin): | 3000K 2700K 4000K 3500K 5000K |
| Country of Origin: | China |
| Wattage: | 13.7 |
| Cri: | 90 |
| CCT Selectable: | Yes |
| Bulb Included: | Integrated |
| Operating Temp Range: | -4°F to 104°F |
| Replaceable Light Source: | No |
| Beam Spread: | 90 |
| Shape: | Round |
| Power Method: | Adapter Connector |
| Energy Star Rated: | Yes |
| Dimmable: | Yes |
| Product Type: | Downlight Retrofit |
| ANSI Base: | Integrated |
| Base Type: | Integrated |
| Mount: | Recessed Ceiling |
| Frequency: | 60 Hz |
| Color Temperature: | Warm White Natural Light |
| Technology: | LED |
| Lumens: | 1200 |
| Lamp Type: | Integrated LED |
| Warranty: | 5 Year Limited (Fixtures) |
| Location Rating: | Wet |
| Voltage: | 120v |
| Material: | Steel |
| Finish: | White |
| Application: | Indoor |