| Location Rating: | Wet |
|---|---|
| Application: | Indoor |
| Lumens: | 1750 |
| Country of Origin: | Vietnam |
| CCT (Kelvin): | 4000K 2700K 3000K 5000K 3500K |
| Energy Star Rated: | Yes |
| Voltage: | 120v |
| Frequency: | 60 Hz |
| Bulb Included: | Integrated |
| CCT Selectable: | Yes |
| Dimmable: | Yes |
| Product Type: | Direct Wire LED Downlight |
| Lamp Type: | Integrated LED |
| Power Method: | Direct Wired |
| Cri: | 90 |
| Style: | Utility |
| Color Temperature: | Cool White Warm White |
| Beam Spread: | 108 |
| Shape: | Square |
| Mount: | Ceiling |
| ANSI Base: | Integrated |
| Operating Temp Range: | -4°F to 113°F |
| Finish: | White |
| Base Type: | Integrated |
| Replaceable Light Source: | No |
| Wattage: | 24 |
| Technology: | LED |
| Material: | Aluminum |
| Warranty: | 5 Year Limited (Fixtures) |
| Incandescent Equivalent: | 85W |