| Replaceable Light Source: | No |
|---|---|
| Lamp Type: | Integrated LED |
| Incandescent Equivalent: | 50W |
| CCT (Kelvin): | 3500K 4000K 2700K 5000K 3000K |
| CCT Selectable: | Yes |
| Energy Star Rated: | Yes |
| Wattage: | 6.7 |
| Product Type: | Downlight Retrofit |
| Finish: | Black |
| Power Method: | Connector Adapter |
| Dimmable: | Yes |
| Lumens: | 600 |
| Material: | Steel |
| Location Rating: | Wet |
| Beam Spread: | 90 |
| Frequency: | 60 Hz |
| Shape: | Round |
| Color Temperature: | Natural Light Warm White |
| Technology: | LED |
| ANSI Base: | E26 Adapter |
| Number of Lamps: | 1 |
| Voltage: | 120v |
| Style: | Contemporary |
| Mount: | Ceiling |
| Base Type: | Integrated |
| Operating Temp Range: | -4°F to 104°F |
| Cri: | 90 |
| Country of Origin: | China |
| Warranty: | 5 Year Limited (Fixtures) |
| Application: | Indoor |