| Wattage: | 9 |
|---|---|
| Country of Origin: | China |
| Power Method: | Adapter Connector |
| Voltage: | 120v |
| CCT (Kelvin): | 5000K 4000K 3500K 3000K 2700K |
| Beam Spread: | 90 |
| Base Type: | Integrated |
| Replaceable Light Source: | No |
| Product Type: | Downlight Retrofit |
| Frequency: | 60 Hz |
| Lumens: | 800 |
| Warranty: | 5 Year Limited (Fixtures) |
| Technology: | LED |
| Finish: | Brushed Nickel |
| Lamp Type: | Integrated LED |
| Application: | Indoor |
| Shape: | Round |
| Operating Temp Range: | -4°F to 104°F |
| Number of Lamps: | 1 |
| Material: | Steel |
| Location Rating: | Wet |
| Mount: | Ceiling |
| Color Temperature: | Warm White Natural Light |
| Cri: | 90 |
| Energy Star Rated: | Yes |
| Dimmable: | Yes |
| ANSI Base: | E26 Adapter |
| CCT Selectable: | Yes |
| Style: | Contemporary |
| Incandescent Equivalent: | 65W |