| Product Type: | Downlight Retrofit |
|---|---|
| Material: | Polycarbonate (PC) |
| Country of Origin: | China |
| CCT (Kelvin): | 5000K 4000K 3000K 2700K 3500K |
| Lamp Type: | Integrated LED |
| Base Type: | Bi Pin GU5.3 |
| Frequency: | 60 Hz |
| Color Temperature: | Warm White Natural Light |
| Incandescent Equivalent: | 50W |
| Warranty: | 3 Year Limited (Fixtures) |
| Power Method: | Direct Wired |
| Finish: | Matte White |
| Location Rating: | Wet |
| Beam Spread: | 85 |
| Bulb Included: | Integrated |
| Voltage: | 12v |
| Mount: | Ceiling |
| Technology: | LED |
| CCT Selectable: | Yes |
| Replaceable Light Source: | No |
| Style: | Utility |
| Dimmable: | Yes |
| ANSI Base: | GU5.3 |
| Lumens: | 600 |
| Operating Temp Range: | -4°F to 104°F |
| Wattage: | 6.5 |
| Cri: | 90 |
| Application: | Indoor |