| Material: | Aluminum |
|---|---|
| Application: | Indoor Outdoor |
| ANSI Base: | Integrated |
| Color Temperature: | Cool White Warm White |
| Voltage: | 277v 120v |
| Wattage: | 15 |
| Replaceable Light Source: | No |
| Product Type: | Commercial Downlight Retrofit |
| CCT (Kelvin): | 3500K 3000K 2700K 5000K 4000K |
| Beam Spread: | 90 |
| CCT Selectable: | Yes |
| Finish: | White |
| Lamp Type: | Integrated LED |
| Country of Origin: | China |
| Cri: | 80 |
| Incandescent Equivalent: | 75W |
| Warranty: | 5 Year Limited (Fixtures) |
| Location Rating: | Wet |
| Dimmable: | Yes |
| Bulb Included: | Integrated |
| Technology: | LED |
| Mount: | Ceiling |
| Operating Temp Range: | -4°F to 104°F |
| Shape: | Round |
| Energy Star Rated: | Yes |
| Style: | Utility |
| Frequency: | 50-60 Hz |
| Base Type: | Integrated |
| Lumens: | 1600 |