| CCT (Kelvin): | 3000K 4000K 5000K 2700K 3500K |
|---|---|
| Incandescent Equivalent: | 125W |
| Lamp Type: | Integrated LED |
| Technology: | LED |
| Dimmable: | Yes |
| Operating Temp Range: | -4°F to 104°F |
| Finish: | White |
| Color Temperature: | Warm White Cool White |
| Style: | Utility |
| Wattage: | 30 |
| Application: | Outdoor Indoor |
| Cri: | 80 |
| Voltage: | 120v 277v |
| Country of Origin: | China |
| Replaceable Light Source: | No |
| Bulb Included: | Integrated |
| Beam Spread: | 90 |
| Shape: | Round |
| Product Type: | Commercial Downlight Retrofit |
| Base Type: | Integrated |
| Location Rating: | Wet |
| CCT Selectable: | Yes |
| Lumens: | 3500 |
| ANSI Base: | Integrated |
| Frequency: | 50-60 Hz |
| Energy Star Rated: | Yes |
| Warranty: | 5 Year Limited (Fixtures) |
| Material: | Aluminum |
| Mount: | Ceiling |