| Application: | Indoor |
|---|---|
| Dimmable: | Yes |
| Replaceable Light Source: | No |
| Color Temperature: | Cool White Warm White |
| Finish: | Bronze |
| Shape: | Round |
| CCT (Kelvin): | 2700K 3000K 3500K 5000K 4000K |
| Lumens: | 600 |
| Bulb Included: | Integrated |
| Cri: | 90 |
| Style: | Utility |
| CCT Selectable: | Yes |
| Base Type: | Integrated |
| Power Method: | Direct Wired |
| Lamp Type: | Integrated LED |
| Warranty: | 5 Year Limited (Fixtures) |
| Incandescent Equivalent: | 50W |
| Material: | Polycarbonate (PC) |
| Frequency: | 60 Hz |
| Location Rating: | Damp |
| Energy Star Rated: | Yes |
| Operating Temp Range: | -4°F to 104°F |
| ANSI Base: | Integrated |
| Country of Origin: | China |
| Mount: | Recessed Ceiling |
| Technology: | LED |
| Product Type: | Direct Wire LED Downlight |
| Voltage: | 120v |
| Beam Spread: | 60 |
| Wattage: | 7.5 |