| Replaceable Light Source: | No |
|---|---|
| Warranty: | 5 Year Limited (LED Commercial Downlights) |
| CCT (Kelvin): | 5000K 3500K 3000K 4000K 2700K |
| Lumens: | 1280 1400 |
| Incandescent Equivalent: | 75W |
| Technology: | LED |
| Style: | Utility |
| Energy Star Rated: | Yes |
| Wattage: | 15 |
| Frequency: | 60 Hz |
| Voltage: | 120v |
| Country of Origin: | China |
| Location Rating: | Damp |
| Finish: | White |
| CCT Selectable: | Yes |
| Material: | Aluminum |
| Product Type: | Remote Driver LED Downlight |
| Operating Temp Range: | -4°F to 113°F |
| Base Type: | Integrated |
| Mount: | Recessed Ceiling |
| Lamp Type: | Integrated LED |
| Color Temperature: | Cool White Warm White |
| Beam Spread: | 40 |
| Power Method: | Direct Wired |
| ANSI Base: | Integrated |
| Dimmable: | Yes |
| Cri: | 90 |
| Shape: | Square |
| Application: | Indoor |